Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .562-.625, Mesh
Mfr # RSP-9210-E
Zoro # G7218990
Sold in multiples of 2 for $89.78
$89.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Max Cable Range over Jacket (in) 0.625
- Hazardous Class/Division Class 1, Div 2"
- Thread Type NPSM
- Min Cable Range over Jacket (in) 0.562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-9210-E
- Zoro # G7218990
- UPC # 785411197234
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 1.71 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.766 |
G Dimension (in) | 1.45 |
Thread Size | 44989 |
Form Size | 3 |
B Dimension (in) | 0.58 |
A Dimension (in) | 0.765 |
C Dimension (in) | 2.04 |
Conduit Size | 44989 |
Description
Cord Grip,Nylon,3/4 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- EATON Rocker Switch Connector (28-3426)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- Remke Strain Relief Grips