Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 3/4", .500-.562
Mfr # RSP-209
Zoro # G7219088
product price: $4.69
/ea
Sold in multiples of 11 for $51.59
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- CSA Specification 28985
- Hazardous Class/Division Class 1, Div 2"
- Min Cable Range over Jacket (in) 0.5
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-209
- Zoro # G7219088
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
Inside Body Diameter / Body Bore | 0.76 |
Thread Size | 44989 |
E Dimension (in) | 1.38 |
F Dimension (in) | 1.5 |
Form Size | 3 |
D Dimension (in) | 2.1 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Nylon,3/4 In.,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocell, Low Voltage (EPC-A)
- RACO Electrical Box Cover, Octagon, 2 Gang, Octagon, Galvanized Steel, Duplex Receptacle (731)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (126)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- Remke Strain Relief Connector