Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .500-.562, Mesh
Mfr # RSP-9209-E
Zoro # G7218911
product price: $44.69
/ea
Sold in multiples of 2 for $89.38
$89.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Maximum Knock Out Size (in) 1.141
- B Dimension (in) 0.58
- Hazardous Class/Division Class 1, Div 2"
- Maximum Operating Temperature (F) 225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9209-E
- Zoro # G7218911
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.58 |
Conduit Size | 44989 |
Inside Body Diameter / Body Bore | 0.766 |
C Dimension (in) | 2.04 |
Thread Size | 44989 |
G Dimension (in) | 1.45 |
F Dimension (in) | 1.71 |
Form Size | 3 |
A Dimension (in) | 0.765 |
Description
Cord Grip,Nylon,3/4 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- REMKE Cord Grip, Alum, 2-1/2", 2.188-2.312, Mesh (RSR-737-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- Remke Cord Grips