Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .500-.562, Mesh
Mfr # RSP-209-E
Zoro # G7219298
product price: $47.99
/ea
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Clearance Hole (in) 1.141
- Connector Material Nylon
- Max Cable Range over Jacket (in) 0.562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-209-E
- Zoro # G7219298
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.141 |
Form Size | 3 |
Thread Size | 44989 |
Conduit Size | 44989 |
Inside Body Diameter / Body Bore | 0.76 |
F Dimension (in) | 1.5 |
D Dimension (in) | 2.1 |
E Dimension (in) | 1.38 |
Description
Cord Grip,Nylon,3/4 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 9.66 to 12.3A (B15.5)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh (RSR-1252-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.062-2.188, Mesh (RSR-6735-E)
- REMKE Cord Grip, 45 deg., 1", .812-.938, Mesh (RSR-45315-E)
- Remke Strain Relief Grips