Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 3/4", .438-.500, Mesh
Mfr # RSP-208-E
Zoro # G7219322
product price: $46.59
/ea
Sold in multiples of 2 for $93.18
$93.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Thread Type NPSM
- Cable Range .438 - .500
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-208-E
- Zoro # G7219322
- UPC # 785411815459
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.38 |
Thread Size | 44989 |
Form Size | 3 |
F Dimension (in) | 1.5 |
D Dimension (in) | 2.1 |
Inside Body Diameter / Body Bore | 0.76 |
Maximum Knock Out Size (in) | 1.141 |
Conduit Size | 44989 |
Description
Cord Grip,Nylon,3/4 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-005R)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- Remke Strain Relief Grips