Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .562-.625, Mesh
Mfr # RSP-9110-E
Zoro # G7218939
product price: $32.39
/ea
Sold in multiples of 2 for $64.78
$64.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Form Size 2
- Thread Size 44928
- Min Cable Range over Jacket (in) 0.562
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9110-E
- Zoro # G7218939
- UPC # 785411197180
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
Thread Size | 44928 |
A Dimension (in) | 0.575 |
B Dimension (in) | 0.54 |
G Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 0.906 |
F Dimension (in) | 1.42 |
Inside Body Diameter / Body Bore | 0.575 |
Conduit Size | 44928 |
C Dimension (in) | 1.93 |
Description
Cord Grip,Nylon,1/2 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- PROJEX Adptr Outlt 2-6 Ivy15A P (FA-357AE/11PRJ)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 15A, 32V DC, Non-Indicating, 5 PK (ATM-15LP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- Remke Strain Relief Grips