Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .562-.625, Mesh
Mfr # RSP-110-E
Zoro # G7219270
product price: $39.89
/ea
Sold in multiples of 2 for $79.78
$79.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- F Dimension (in) 1.25
- Connector Material Nylon
- Clearance Hole (in) 0.906
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-110-E
- Zoro # G7219270
- UPC # 785411413266
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.57 |
Maximum Knock Out Size (in) | 0.906 |
Conduit Size | 44928 |
Form Size | 2 |
Thread Size | 44928 |
E Dimension (in) | 1.12 |
D Dimension (in) | 2.01 |
Description
Cord Grip,Nylon,1/2 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- SQUARE D Shaft, 75/100/250A (9421LS12)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- Remke Cord Grips