Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .500-.562
Mfr # RSP-109
Zoro # G7219121
Sold in multiples of 12 for $59.40
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- CSA Specification 28985
- Body Material Nylon
- Connector Material Nylon
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-109
- Zoro # G7219121
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.12 |
Thread Size | 44928 |
Form Size | 2 |
D Dimension (in) | 2.01 |
Inside Body Diameter / Body Bore | 0.57 |
F Dimension (in) | 1.25 |
Description
Cord Grip,Nylon,1/2 In.,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- Remke Cord Grips