Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .500-.562, Mesh
Mfr # RSP-109-E
Zoro # G7219313
product price: $40.85
/ea
Sold in multiples of 2 for $81.70
$81.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- F Dimension (in) 1.25
- Connector Material Nylon
- Bushing Holes 1
- Thread Type NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-109-E
- Zoro # G7219313
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 1.25 |
D Dimension (in) | 2.01 |
Inside Body Diameter / Body Bore | 0.57 |
Thread Size | 44928 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.12 |
Conduit Size | 44928 |
Description
Cord Grip,Nylon,1/2 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Mushroom Plunger, Metal, Blk, 2-1/4" (02761001)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 5A, 250V AC, 5 PK (67274)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - White (HS359-S50-WHITE)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- Remke Cord Grips