Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .438-.500
Mfr # RSP-108
Zoro # G7219097
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Min Cable Range over Jacket (in) 0.438
- Max Cable Range over Jacket (in) 0.5
- Cord Grip Type Straight
- D Dimension (in) 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-108
- Zoro # G7219097
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 2.01 |
F Dimension (in) | 1.25 |
E Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.57 |
Form Size | 2 |
Description
Cord Grip,Nylon,1/2 In.,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FNQ-R-6-1/4)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- Remke Strain Relief Grips