Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .438-.500, Mesh
Mfr # RSP-9108-E
Zoro # G7218963
product price: $35.15
/ea
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Cable Range .438 - .500
- Thread Size 44928
- B Dimension (in) 0.54
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9108-E
- Zoro # G7218963
- UPC # 785411197142
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
B Dimension (in) | 0.54 |
Conduit Size | 44928 |
F Dimension (in) | 1.42 |
A Dimension (in) | 0.575 |
Inside Body Diameter / Body Bore | 0.575 |
C Dimension (in) | 1.93 |
G Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Description
Cord Grip,Nylon,1/2 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- HUBBELL 20A Watertight Locking Connector 4P 5W 277/480VAC L22-20R (HBL27W82)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Nylon, 3/4", .625-.750, Mesh (RSP-212-E)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- Remke Cord Grips