Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .438-.500, Mesh
Mfr # RSP-108-E
Zoro # G7219289
Sold in multiples of 2 for $93.98
$93.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Conduit Size 44928
- Bushing Material Neoprene
- Inside Body Diameter / Body Bore 0.57
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-108-E
- Zoro # G7219289
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.57 |
D Dimension (in) | 2.01 |
Thread Size | 44928 |
Form Size | 2 |
F Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.12 |
Description
Cord Grip,Nylon,1/2 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (ATQR4/10)
- CANTEX Conduit Outlet Body, PVC, E (5133157)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- Remke Cord Grips