Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .375-.438
Mfr # RSP-107
Zoro # G7219182
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44928
- CSA Specification 28985
- Minimum Operating Temperature (F) -40
- F Dimension (in) 1.25
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-107
- Zoro # G7219182
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
F Dimension (in) | 1.25 |
E Dimension (in) | 1.12 |
Thread Size | 44928 |
D Dimension (in) | 2.01 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.57 |
Description
Cord Grip,Nylon,1/2 In.,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-8)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 100 Feet (38SS316L100)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- Remke Strain Relief Grips