Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .375-.438, Mesh
Mfr # RSP-9107-E
Zoro # G7218893
product price: $35.15
/ea
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Thread Type NPSM
- Minimum Operating Temperature (C) -40
- Cable Range .375 - .438
- Maximum Operating Temperature (C) 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9107-E
- Zoro # G7218893
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
A Dimension (in) | 0.575 |
Conduit Size | 44928 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.575 |
F Dimension (in) | 1.42 |
G Dimension (in) | 1.32 |
C Dimension (in) | 1.93 |
B Dimension (in) | 0.54 |
Description
Cord Grip,Nylon,1/2 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (A-20GV22-B7-K)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- Remke Cord Grips