Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .375-.438, Mesh
Mfr # RSP-107-E
Zoro # G7219368
product price: $41.79
/ea
Sold in multiples of 2 for $83.58
$83.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 225
- Form Size 2
- Maximum Operating Temperature (C) 107
- Max Cable Range over Jacket (in) 0.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-107-E
- Zoro # G7219368
- UPC # 785411413204
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
Conduit Size | 44928 |
Thread Size | 44928 |
D Dimension (in) | 2.01 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.12 |
F Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.57 |
Description
Cord Grip,Nylon,1/2 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (24347701)
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- Remke Cord Grips