Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 1/2", .312-.375
Mfr # RSP-106
Zoro # G7219112
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Maximum Operating Temperature (F) 225
- Inside Body Diameter / Body Bore 0.57
- Hazardous Class/Division Class 1, Div 2"
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-106
- Zoro # G7219112
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.57 |
Thread Size | 44928 |
E Dimension (in) | 1.12 |
F Dimension (in) | 1.25 |
Form Size | 2 |
D Dimension (in) | 2.01 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Nylon,1/2 In.,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RN702)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Steel, 1-1/2" NPT, 1.250-1.375 (RSRS-522)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1" NPT, .500-.562, Size 4 (RSR-309)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- Remke Strain Relief Connector