Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .312-.375, Mesh
Mfr # RSP-9106-E
Zoro # G7218887
product price: $31.35
/ea
Sold in multiples of 2 for $62.70
$62.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Conduit Size 44928
- Maximum Operating Temperature (F) 225
- G Dimension (in) 1.32
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9106-E
- Zoro # G7218887
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
G Dimension (in) | 1.32 |
B Dimension (in) | 0.54 |
Form Size | 2 |
A Dimension (in) | 0.575 |
C Dimension (in) | 1.93 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
F Dimension (in) | 1.42 |
Inside Body Diameter / Body Bore | 0.575 |
Description
Cord Grip,Nylon,1/2 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 25A, 600V AC, Non-Indicating (LP-CC-25)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- REMKE Cord Grip, 90 deg., 1/2", .188-.250, Mesh (RSR-9104-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- Remke Strain Relief Grips