Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .312-.375, Mesh
Mfr # RSP-106-E
Zoro # G7219158
product price: $50.59
/ea
Sold in multiples of 2 for $101.18
$101.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Connector Material Nylon
- Bushing Holes 1
- Min Cable Range over Jacket (in) 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-106-E
- Zoro # G7219158
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 1.25 |
Form Size | 2 |
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.57 |
E Dimension (in) | 1.12 |
D Dimension (in) | 2.01 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
Description
Cord Grip,Nylon,1/2 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- ZORO SELECT Channel Clevis Hanger, 4 In, Black (V600 4B)
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- Remke Strain Relief Grips