Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 1/2", .250-.312
Mfr # RSP-105
Zoro # G7219033
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- F Dimension (in) 1.25
- Form Size 2
- Hazardous Class/Division Class 1, Div 2"
- Max Cable Range over Jacket (in) 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSP-105
- Zoro # G7219033
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
F Dimension (in) | 1.25 |
Form Size | 2 |
D Dimension (in) | 2.01 |
Inside Body Diameter / Body Bore | 0.57 |
Thread Size | 44928 |
E Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Nylon,1/2 In.,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- Remke Cord Grips