Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .250-.312, Mesh
Mfr # RSP-9105-E
Zoro # G7218902
product price: $32.39
/ea
Sold in multiples of 2 for $64.78
$64.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Thread Size 44928
- Bushing Material Neoprene
- Minimum Operating Temperature (C) -40
- A Dimension (in) 0.575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9105-E
- Zoro # G7218902
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
A Dimension (in) | 0.575 |
Form Size | 2 |
Conduit Size | 44928 |
G Dimension (in) | 1.32 |
Inside Body Diameter / Body Bore | 0.575 |
F Dimension (in) | 1.42 |
C Dimension (in) | 1.93 |
B Dimension (in) | 0.54 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Nylon,1/2 In.,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2 (VJ806W)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (ATQR1/2)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- Remke Cord Grips