Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .250-.312, Mesh
Mfr # RSP-105-E
Zoro # G7219228
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.312
- Clearance Hole (in) 0.906
- Min Cable Range over Jacket (in) 0.25
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-105-E
- Zoro # G7219228
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 2.01 |
Inside Body Diameter / Body Bore | 0.57 |
Thread Size | 44928 |
E Dimension (in) | 1.12 |
Conduit Size | 44928 |
F Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Description
Cord Grip,Nylon,1/2 In.,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANZUS Adapter Plug Amerca#Nw3C (NW3X)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO23V06)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh (RSR-2311-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, 90 deg., 1/2", .188-.250, Mesh (RSR-9104-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- Remke Strain Relief Grips