Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .188-.250, Mesh
Mfr # RSP-9104-E
Zoro # G7218981
product price: $32.39
/ea
Sold in multiples of 2 for $64.78
$64.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Bushing Material Neoprene
- Connector Material Nylon
- Form Size 2
- Maximum Knock Out Size (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9104-E
- Zoro # G7218981
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
A Dimension (in) | 0.575 |
C Dimension (in) | 1.93 |
F Dimension (in) | 1.42 |
B Dimension (in) | 0.54 |
G Dimension (in) | 1.32 |
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.575 |
Description
Cord Grip,Nylon,1/2 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- TATCO 8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 (22600)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- Remke Cord Grips