Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .188-.250, Mesh
Mfr # RSP-104-E
Zoro # G7219173
product price: $41.39
/ea
Sold in multiples of 2 for $82.78
$82.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- F Dimension (in) 1.25
- Bushing Material Neoprene
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-104-E
- Zoro # G7219173
- UPC # 785411413143
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 1.25 |
Conduit Size | 44928 |
Thread Size | 44928 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.12 |
Inside Body Diameter / Body Bore | 0.57 |
D Dimension (in) | 2.01 |
Description
Cord Grip,Nylon,1/2 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3696)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Nylon, 1/2", .312-.375 (RSP-106)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- Remke Strain Relief Grips