Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .125-.188, Mesh
Mfr # RSP-9103-E
Zoro # G7218771
product price: $35.15
/ea
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Max Cable Range over Jacket (in) 0.188
- Bushing Material Neoprene
- Minimum Operating Temperature (F) -40
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-9103-E
- Zoro # G7218771
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.575 |
Thread Size | 44928 |
Form Size | 2 |
F Dimension (in) | 1.42 |
Inside Body Diameter / Body Bore | 0.575 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 1.93 |
G Dimension (in) | 1.32 |
Conduit Size | 44928 |
B Dimension (in) | 0.54 |
Description
Cord Grip,Nylon,1/2 In.,.125-.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- Remke Cord Grips