Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .125-.188, Mesh
Mfr # RSP-103-E
Zoro # G7219200
product price: $41.39
/ea
Sold in multiples of 2 for $82.78
$82.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 107
- Body Material Nylon
- Thread Size 44928
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSP-103-E
- Zoro # G7219200
- UPC # 785411413129
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
F Dimension (in) | 1.25 |
Conduit Size | 44928 |
E Dimension (in) | 1.12 |
Inside Body Diameter / Body Bore | 0.57 |
Form Size | 2 |
D Dimension (in) | 2.01 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Nylon,1/2 In.,.125-.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- GENERAC 600 Amp Transfer Switch 120/240 1-Phase NEMA 3R (RTSC600A3)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- Remke Cord Grips