Shop All Strain Relief Grips
Remke
Cord Grip, Ni Plated Brass, PG29, .71-.98
Mfr # BR29AA
Zoro # G7204108
Sold in multiples of 5 for $50.75
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size PG29
- Thread type PG
- A Dimension (in) 1.46
- Plating Type Nickel
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # BR29AA
- Zoro # G7204108
- Country of Origin Turkey
- Category Strain Relief Grips
Dimensions
Thread Size | PG29 |
A Dimension (in) | 1.46 |
B Dimension (in) | 0.31 |
Maximum Knock Out Size (in) | 1.564 |
C Dimension (in) | 1.57 |
Inside Body Diameter / Body Bore | 1.122 |
Description
Cord Grip,Ni Plated Brass,PG29,.71-.98
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Timer Countdown 2 Outlet Black (ORTNOCDT2)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (67203)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- Remke Cord Grips