Shop All Strain Relief Connector
Remke
Cord Grip, Ni Plated Brass, PG16, .39-.55
Mfr # BR16AA
Zoro # G7204132
Sold in multiples of 11 for $50.49
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Body Diameter / Body Bore 0.645
- Minimum Operating Temperature (F) -4
- Max Cable Range over Jacket (in) 0.55
- Thread type PG
- Minimum Operating Temperature (C) -20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # BR16AA
- Zoro # G7204132
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Inside Body Diameter / Body Bore | 0.645 |
A Dimension (in) | 0.91 |
B Dimension (in) | 0.26 |
Maximum Knock Out Size (in) | 0.966 |
C Dimension (in) | 0.94 |
Thread Size | PG16 |
Description
Cord Grip,Ni Plated Brass,PG16,.39-.55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- LEVITON Locking Plug (2721-B)
- ALLEN TEL Mounting Bracket, 1-Gang (AT90)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- Remke Strain Relief Connector