Shop All Strain Relief Connector
Remke
Cord Grip, Ni Plated Brass, PG13.5, .24-.47
Mfr # BR13AA
Zoro # G7204150
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Holes 1
- C Dimension (in) 0.87
- Cable Range .24 - .47
- Thread Size PG13.5
- Connector Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BR13AA
- Zoro # G7204150
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
C Dimension (in) | 0.87 |
Thread Size | PG13.5 |
A Dimension (in) | 0.83 |
Inside Body Diameter / Body Bore | 0.559 |
B Dimension (in) | 0.26 |
Maximum Knock Out Size (in) | 0.883 |
Description
Cord Grip,Ni Plated Brass,PG13.5,.24-.47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510ADC)
- GAMPAK CONN 90DEG FLEX BX 1/2"" (49804)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .188-.250 (RSP-9104)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 90 deg., 1", .500-.562 (RSR-9309)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- Remke Cord Grips