Shop All Strain Relief Grips
Remke
Cord Grip, Ni Plated Brass, PG11, .20-.39
Mfr # BR11AA
Zoro # G7203940
Sold in multiples of 14 for $58.66
$58.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- A Dimension (in) 0.75
- Bushing Holes 1
- Min Cable Range over Jacket (in) 0.2
- Body Material Nickel-Plated Brass
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # BR11AA
- Zoro # G7203940
- Country of Origin Turkey
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.75 |
C Dimension (in) | 0.79 |
B Dimension (in) | 0.24 |
Thread Size | PG11 |
Inside Body Diameter / Body Bore | 0.531 |
Maximum Knock Out Size (in) | 0.766 |
Description
Cord Grip,Ni Plated Brass,PG11,.20-.39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 50A, 1 Pole, 120/240V AC (THQB1150)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (SNAP5362LATRA)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- Remke Cord Grips