Shop All Strain Relief Grips
Remke
Cord Grip, Ni Plated Brass, PG09, .16-.31
Mfr # BR09AA
Zoro # G7204029
Sold in multiples of 17 for $53.55
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP68
- Minimum Operating Temperature (C) -20
- Bushing Holes 1
- Thread type PG
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # BR09AA
- Zoro # G7204029
- Country of Origin Turkey
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.24 |
Thread Size | PG9 |
Inside Body Diameter / Body Bore | 0.435 |
C Dimension (in) | 0.67 |
A Dimension (in) | 0.63 |
Maximum Knock Out Size (in) | 0.637 |
Description
Cord Grip,Ni Plated Brass,PG09,.16-.31
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118P16)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- Remke Cord Grips