Shop All Strain Relief Grips
Remke
Cord Grip, Ni Plated Brass, M40, .71-.98
Mfr # BRM40AA
Zoro # G7204053
product price: $12.69
/ea
Sold in multiples of 4 for $50.76
$50.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Cable Range over Jacket (in) 0.98
- Min Cable Range over Jacket (in) 0.71
- Connector Material Nickel-Plated Brass
- Clearance Hole (in) 1.701
- Thread Size M40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRM40AA
- Zoro # G7204053
- Country of Origin Turkey
- Category Strain Relief Grips
Dimensions
Thread Size | M40 |
Inside Body Diameter / Body Bore | 1.124 |
Maximum Knock Out Size (in) | 1.701 |
B Dimension (in) | 0.35 |
C Dimension (in) | 1.69 |
A Dimension (in) | 1.57 |
Details
Item | Cord Grip,Ni Plated Brass,M40,.71-.98 |
Max Cable Range over Jacket (in) | 0.98 |
Min Cable Range over Jacket (in) | 0.71 |
Connector Material | Nickel-Plated Brass |
Clearance Hole (in) | 1.701 |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Minimum Operating Temperature (C) | -20 |
Plating Color | Natural |
Minimum Operating Temperature (F) | -4 |
Maximum Operating Temperature (C) | 100 |
Maximum Operating Temperature (F) | 212 |
Thread type | Metric |
Body Material | Nickel-Plated Brass |
Cord Grip Type | Straight |
Cable Range | .71 - .98 |
Plating Type | Nickel |
UL Specification | E199260 |
Description
Cord Grip,Ni Plated Brass,M40,.71-.98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B01E)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-075-100-BK)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62820)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- Remke Strain Relief Grips