Shop All Cable Support Grips
Remke
Cord Grip, Ni Plated Brass, M32, .51-.71
Mfr # BRM32AA
Zoro # G7203968
Sold in multiples of 6 for $62.70
$62.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size M32
- Max Cable Range over Jacket (in) 0.71
- Bushing Holes 1
- Maximum Operating Temperature (C) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # BRM32AA
- Zoro # G7203968
- UPC # 785411486598
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | M32 |
Maximum Knock Out Size (in) | 1.367 |
Inside Body Diameter / Body Bore | 0.806 |
C Dimension (in) | 1.34 |
A Dimension (in) | 1.26 |
B Dimension (in) | 0.35 |
Description
Cord Grip,Ni Plated Brass,M32,.51-.71
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD 2 Pole 40 Amp 24 VAC Contactor (C240A)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Remke Cable Support Grips