Shop All Strain Relief Connector
Remke
Cord Grip, Ni Plated Brass, 3/8, .15-.32
Mfr # BR09NA
Zoro # G7203983
Sold in multiples of 17 for $57.63
$57.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- B Dimension (in) 0.59
- Bushing Holes 1
- Maximum Knock Out Size (in) 0.701
- Body Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # BR09NA
- Zoro # G7203983
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.59 |
Maximum Knock Out Size (in) | 0.701 |
Thread Size | 44993 |
A Dimension (in) | 0.63 |
C Dimension (in) | 0.67 |
Inside Body Diameter / Body Bore | 0.429 |
Description
Cord Grip,Ni Plated Brass,3/8 ,.15-.32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Weatherproof Box Red 9x12 (VE-9X12R-1P)
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- TEMPO COMMUNICATIONS Carry Case and Connectors, For NETcat-500 (NC-510)
- HELI-TUBE 1/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/4 UR-25)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-208)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, Steel, 1-1/2" NPT, 1.00-1.125 (RSRS-518)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- REMKE Cord Grip, Alum, 3-1/2" NPT, 3.180-3.335 (RSR-1152)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- Remke Cord Grips