Shop All Strain Relief Connector
Remke
Cord Grip, Ni Plated Brass, 3/4, .51-.71
Mfr # BR21NA
Zoro # G7204062
product price: $8.55
/ea
Sold in multiples of 6 for $51.30
$51.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Max Cable Range over Jacket (in) 0.71
- Maximum Operating Temperature (F) 212
- Plating Color Natural
- Clearance Hole (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BR21NA
- Zoro # G7204062
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
C Dimension (in) | 1.18 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.766 |
A Dimension (in) | 1.14 |
B Dimension (in) | 0.51 |
Description
Cord Grip,Ni Plated Brass,3/4 ,.51-.71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 1.1 to 3 psi, Standard Action (76061-B00000020-01)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, PG29 Thread, 1.125-1.250 (RPG-29520)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- Remke Strain Relief Connector