Shop All Strain Relief Connector
Remke
Cord Grip, Ni Plated Brass, 1/2", .24-.47
Mfr # BR13NA
Zoro # G7203992
product price: $6.29
/ea
Sold in multiples of 11 for $69.19
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plating Color Natural
- C Dimension (in) 0.87
- Maximum Knock Out Size (in) 0.906
- Thread Size 44928
- A Dimension (in) 0.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BR13NA
- Zoro # G7203992
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
C Dimension (in) | 0.87 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
A Dimension (in) | 0.83 |
B Dimension (in) | 0.51 |
Inside Body Diameter / Body Bore | 0.547 |
Description
Cord Grip,Ni Plated Brass,1/2 In.,.24-.47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- HUBBELL 30A Flanged Locking Receptacle 3P 3W 125/250VAC (HBL3335C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C01TD)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- Remke Strain Relief Connector