Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M50, .875-1.00
Mfr # RSM-50516
Zoro # G7198237
product price: $17.69
/ea
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- Maximum Operating Temperature (F) 250
- Max Cable Range over Jacket (in) 1
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50516
- Zoro # G7198237
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 2.087 |
Form Size | 5 |
C Dimension (in) | 1.91 |
Inside Body Diameter / Body Bore | 1.438 |
B Dimension (in) | 0.39 |
A Dimension (in) | 1.438 |
E Dimension (in) | 2.48 |
Thread Size | M50 |
Description
Cord Grip,ISO Thread,M50,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Insert Nut, 1/2" (FS-7025-1/2 E/G)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- SQUARE D Handle Assembly (KCF2PZ)
- CCI Adapter 3Recpt 12/3Stw 15A Org (990824)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- Remke Cord Grips