Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M50, .750-.875
Mfr # RSM-50514
Zoro # G7198331
product price: $18.89
/ea
Sold in multiples of 4 for $75.56
$75.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Min Cable Range over Jacket (in) 0.75
- Flammability Rating UL 94V-2
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50514
- Zoro # G7198331
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 2.087 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 1.438 |
C Dimension (in) | 1.91 |
Form Size | 5 |
E Dimension (in) | 2.48 |
Thread Size | M50 |
A Dimension (in) | 1.438 |
Description
Cord Grip,ISO Thread,M50,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Brown, PVC Insulation (411010507)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 1 Pole, 120/240V AC (UBIP115)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.19x.35 (RSF-5001)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- Remke Cable Support Grips