Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M50, .688-.812
Mfr # RSM-50513
Zoro # G7198270
product price: $17.69
/ea
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94V-2
- A Dimension (in) 1.438
- Bushing Holes 1
- Thread Size M50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50513
- Zoro # G7198270
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 1.438 |
Thread Size | M50 |
E Dimension (in) | 2.48 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.91 |
D Dimension (in) | 2.48 |
Inside Body Diameter / Body Bore | 1.438 |
Maximum Knock Out Size (in) | 2.087 |
Form Size | 5 |
Description
Cord Grip,ISO Thread,M50,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, 1-1/2", 2 Holes, .705x.25 (RSF-5016)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- Remke Cable Support Grips