Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M50, 1.125-1.250
Mfr # RSM-50520
Zoro # G7198228
product price: $18.89
/ea
Sold in multiples of 4 for $75.56
$75.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Aluminum
- Thread Type Metric
- Hazardous Class/Division Class 1, Div 2"
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50520
- Zoro # G7198228
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | M50 |
E Dimension (in) | 2.48 |
C Dimension (in) | 1.91 |
Inside Body Diameter / Body Bore | 1.438 |
B Dimension (in) | 0.39 |
D Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 2.087 |
A Dimension (in) | 1.438 |
Form Size | 5 |
Description
Cord Grip,ISO Thread,M50,1.125-1.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, ISO, M16, .250-.312, Mesh (RSM-161005-E)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- Remke Cable Support Grips