Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M50, 1.00-1.125
Mfr # RSM-50518
Zoro # G7198191
product price: $18.89
/ea
Sold in multiples of 4 for $75.56
$75.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94V-2
- Hazardous Class/Division Class 1, Div 2"
- Clearance Hole (in) 2.087
- A Dimension (in) 1.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-50518
- Zoro # G7198191
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 1.438 |
E Dimension (in) | 2.48 |
Form Size | 5 |
D Dimension (in) | 2.48 |
Thread Size | M50 |
Maximum Knock Out Size (in) | 2.087 |
C Dimension (in) | 1.91 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 1.438 |
Description
Cord Grip,ISO Thread,M50,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- RACO Fixture Cover, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (767)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- Remke Cable Support Grips