Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M40, .875-1.00
Mfr # RSM-40416
Zoro # G7198103
product price: $14.25
/ea
Sold in multiples of 4 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 2.48
- C Dimension (in) 1.98
- Maximum Knock Out Size (in) 1.701
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-40416
- Zoro # G7198103
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 2.48 |
C Dimension (in) | 1.98 |
Maximum Knock Out Size (in) | 1.701 |
Form Size | 5 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 1.32 |
A Dimension (in) | 1.32 |
Thread Size | M40 |
D Dimension (in) | 2.22 |
Description
Cord Grip,ISO Thread,M40,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2402SB)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSU1A)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- Remke Cable Support Grips