Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M40, 1.00-1.125
Mfr # RSM-40418
Zoro # G7198088
product price: $13.59
/ea
Sold in multiples of 4 for $54.36
$54.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- B Dimension (in) 0.39
- Hazardous Class/Division Class 1, Div 2"
- Min Cable Range over Jacket (in) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-40418
- Zoro # G7198088
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.39 |
D Dimension (in) | 2.22 |
C Dimension (in) | 1.98 |
Maximum Knock Out Size (in) | 1.701 |
Thread Size | M40 |
E Dimension (in) | 2.48 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.32 |
A Dimension (in) | 1.32 |
Description
Cord Grip,ISO Thread,M40,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1" x 25ft- Black (BSNF-100-25)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- Remke Cable Support Grips