Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M32, .812-.938
Mfr # RSM-32315
Zoro # G7198149
product price: $6.99
/ea
Sold in multiples of 7 for $48.93
$48.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 1.6
- Bushing Material Neoprene
- Flammability Rating UL 94V-2
- C Dimension (in) 1.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-32315
- Zoro # G7198149
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 1.6 |
C Dimension (in) | 1.55 |
A Dimension (in) | 1 |
E Dimension (in) | 1.72 |
B Dimension (in) | 0.39 |
Thread Size | M32 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.367 |
Inside Body Diameter / Body Bore | 1 |
Description
Cord Grip,ISO Thread,M32,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 8A, 2CO, overvoltage and undervoltage detection, 200...240V AC (RM22TR31)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, SS, 1" NPT, .625-.750 (RSSS-312)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, Blk, Polyamide, PG16, .39-.55 (RD16AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- Remke Cable Support Grips