Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M32, .750-.875
Mfr # RSM-32314
Zoro # G7198097
Sold in multiples of 7 for $53.55
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- D Dimension (in) 1.6
- Bushing Material Neoprene
- Cable Range .750 - .875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-32314
- Zoro # G7198097
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 1.6 |
Thread Size | M32 |
Inside Body Diameter / Body Bore | 1 |
Form Size | 4 |
B Dimension (in) | 0.39 |
A Dimension (in) | 1 |
C Dimension (in) | 1.55 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.367 |
Description
Cord Grip,ISO Thread,M32,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Side (DTE6-2RN2)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- Remke Cable Support Grips