Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M32, .688-.812
Mfr # RSM-32313
Zoro # G7198243
Sold in multiples of 7 for $48.93
$48.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type Metric
- E Dimension (in) 1.72
- Minimum Operating Temperature (F) -40
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-32313
- Zoro # G7198243
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.72 |
A Dimension (in) | 1 |
D Dimension (in) | 1.6 |
Inside Body Diameter / Body Bore | 1 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.367 |
Thread Size | M32 |
C Dimension (in) | 1.55 |
B Dimension (in) | 0.39 |
Description
Cord Grip,ISO Thread,M32,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFGW)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (30314)
- VALTERRA 50AMP RV DETACHABLE POWER CORD 25FT (A10-5025ED)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- Remke Cable Support Grips