Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M32, .625-.750
Mfr # RSM-32312
Zoro # G7198261
product price: $6.99
/ea
Sold in multiples of 7 for $48.93
$48.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- UL Specification E53599
- A Dimension (in) 1
- Min Cable Range over Jacket (in) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-32312
- Zoro # G7198261
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 1 |
D Dimension (in) | 1.6 |
Inside Body Diameter / Body Bore | 1 |
C Dimension (in) | 1.55 |
Form Size | 4 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.367 |
E Dimension (in) | 1.72 |
Thread Size | M32 |
Description
Cord Grip,ISO Thread,M32,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- VAST Strut Channel Fitting, Silver, 1/4 (V971LEG)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (902096NJY)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- Remke Cord Grips