Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M32, .568-.688
Mfr # RSM-32311
Zoro # G7197981
Sold in multiples of 7 for $53.55
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 4
- Bushing Material Neoprene
- C Dimension (in) 1.55
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-32311
- Zoro # G7197981
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 4 |
C Dimension (in) | 1.55 |
A Dimension (in) | 1 |
Maximum Knock Out Size (in) | 1.367 |
Inside Body Diameter / Body Bore | 1 |
E Dimension (in) | 1.72 |
Thread Size | M32 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.6 |
Description
Cord Grip,ISO Thread,M32,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- DISCO Mini Blade Fuses 25 Amp Ylw Type ATM PK10 (1739PK10)
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- Remke Cord Grips