Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M30, .812-.938
Mfr # RSM-30315
Zoro # G7198112
product price: $7.19
/ea
Sold in multiples of 7 for $50.33
$50.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.49
- Connector Material Aluminum
- Min Cable Range over Jacket (in) 0.812
- E Dimension (in) 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-30315
- Zoro # G7198112
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.49 |
E Dimension (in) | 1.72 |
Form Size | 4 |
D Dimension (in) | 1.53 |
Thread Size | M30 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.288 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 0.81 |
Description
Cord Grip,ISO Thread,M30,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006GNK)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- Remke Cord Grips