Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M30, .500-.562
Mfr # RSM-30309
Zoro # G7198009
product price: $7.19
/ea
Sold in multiples of 7 for $50.33
$50.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Maximum Operating Temperature (F) 250
- Connector Material Aluminum
- Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSM-30309
- Zoro # G7198009
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.72 |
D Dimension (in) | 1.53 |
Inside Body Diameter / Body Bore | 0.81 |
Maximum Knock Out Size (in) | 1.288 |
A Dimension (in) | 0.99 |
C Dimension (in) | 1.49 |
B Dimension (in) | 0.39 |
Thread Size | M30 |
Form Size | 4 |
Description
Cord Grip,ISO Thread,M30,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- Remke Cable Support Grips