Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M30, .438-.500
Mfr # RSM-30308
Zoro # G7198033
Sold in multiples of 7 for $95.13
$95.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 4
- B Dimension (in) 0.39
- Maximum Operating Temperature (F) 250
- Clearance Hole (in) 1.288
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSM-30308
- Zoro # G7198033
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 4 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.49 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 0.81 |
Maximum Knock Out Size (in) | 1.288 |
Thread Size | M30 |
E Dimension (in) | 1.72 |
D Dimension (in) | 1.53 |
Description
Cord Grip,ISO Thread,M30,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Support Grip, Closed Mesh, Dbl, 1.25-1.49 (2201-005R)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- Remke Cord Grips